Tygon S3™ B-44-4X Food and Beverage Tubing, 5/8" ID x 7/8" OD; 50 Ft

Representative image only.

Tygon S3™ B-44-4X Food and Beverage Tubing, 5/8" ID x 7/8" OD; 50 Ft

Tygon | Mfr: AAA00046| Item: 5010686

Smooth, nonporous bore inhibits particle entrapment

£373.34GBP / Pkg of 1
£448.01GBP (incl VAT)

£373.34GBP / Pkg of 1
£448.01GBP (incl VAT)

Buy It Together

Current Item

Tygon S3™ B-44-4X Food and Beverage Tubing, 5/8" ID x 7/8" OD; 50 Ft
Tygon S3™ B-44-4X Food and Beverage Tubing, 5/8" ID x 7/8" OD; 50 Ft
5010686

£373.34GBP / Pkg of 1
£448.01GBP (incl VAT)
+
Cole-Parmer Variable Area Flowmeter, Acrylic, Water, 20 mL, 1/8" Stainless, with Valve
1530865

£105.93GBP / Each
£127.12GBP (incl VAT)
+ + + +
Cole-Parmer Sanitary Gasket, Platinum-Cured Silicone, 1-1/2"; 10/Pk
5013393

£22.85GBP / Pkg of 10
£27.42GBP (incl VAT)
=
Total Price 6183.76 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Sanitary fluid path minimizes potential for bacterial growth
  • Lightweight, flexible, and easy to handle
  • Withstands harsh alkaline cleaners and sanitizers
  • Phthalate and BPA free
  • FDA and 3A compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 5/8" ID x 7/8" OD

More About this Item

Tygon® S3™ B-44-4X tubing is specifically designed for food and beverage applications. The smooth, nonporous bore promotes easy filling, draining, and transferring of fluids without trapping any particles that can cause bacterial growth. This lightweight and flexible tubing bends to accommodate corners and obstructions and requires minimal fittings for quick and easy installation. Clear tubing allows you to visually monitor the flow, so you can control or adjust the flow during the process.

Complies with applicable FDA Food Additive Regulations, meets 3A Sanitary Standard 20-27, and is not intentionally made or manufactured with animal-derived materials.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

NSF international certifiedCertificate of Compliance
Specifications
  • Tubing FormulationTygon® B-44-4X
  • Tubing OD (in)7/8
  • Tubing OD (mm)22.2
  • Tubing ID (in)5/8
  • Tubing ID (mm)15.9
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorClear
  • Max Pressure (PSI)29
  • Max Pressure (bar)2
  • Min Temperature (° F)-32
  • Max Temperature (° F)165
  • Min Temperature (° C)-36
  • Max Temperature (° C)74
  • Max Vacuum (in Hg)16
  • Max Vacuum (mm Hg)406
  • Bend Radius (in)2 3/8
  • Bend Radius (mm)60.3
  • Length (ft)50
  • Regulatory ApprovalsNon-Phthalate;FDA;1935/2004;EU Food 10/2011;NSF-61;3A;NSF-51
  • Durometer66 Shore A
  • DescriptionFood and Beverage Tubing, 5/8" ID x 7/8" OD; 50 Ft
Documents & Certificates
Reviews
Q&A