Trajan SGE GC Column, BPX70, 70% Cyanopropyl Polysilphenylene-siloxane, 0.32 mm x 0.25 µm; 50 m length

Representative image only.

Trajan SGE GC Column, BPX70, 70% Cyanopropyl Polysilphenylene-siloxane, 0.32 mm x 0.25 µm; 50 m length

Trajan | Mfr: 54607| Item: 1794167

Offer enhanced endurance without loss of sensitivity

£1,340.55GBP / Each
£1,608.66GBP (incl VAT)

£1,340.55GBP / Each
£1,608.66GBP (incl VAT)
Product Description

Key Features

  • SilGuard™ integrated guard column technology provides additional protection by reducing the amount of nonvolatiles entering the analytical column
  • Provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness
  • Available in a wide variety of phases, IDs, lengths, and film thicknesses

More About this Item

The SGE BPX line of GC capillary columns provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness. It offers a comprehensive range of columns for almost any chromatographic application, including chemical, environmental, food, and fuels.


Columns feature a phase encapsulated in synthetic glass that is then bonded to the surface of the fused silica.

Available for sale in the Middle East, Europe, and United States only.

Specifications
  • PhaseBPX70
  • Column Length (m)50
  • Column Inside Diameter (ID) (mm)0.32
  • Film Thickness (µm)0.25
  • Min Operating Temperature (° C)50
  • Max Operating Temperature (° C)250
  • DescriptionGC Column, BPX70, 70% Cyanopropyl Polysilphenylene-siloxane, 0.32 mm x 0.25 µm; 50 m length
Reviews
Q&A