Peter Swan SW660 SRS Refrigerator, High capacity 660-liters, 4C, 230V

Representative image only.

Peter Swan SW660 SRS Refrigerator, High capacity 660-liters, 4C, 230V

Peter Swan | Mfr: SW660 SRS| Item: 4444442

Economical cold storage for your laboratory

Call For Price

Call For Price
Product Description

Key Features

  • 1 year warranty

More About this Item

These general-purpose laboratory refrigerators and freezers are designed to meet most laboratory requirements, with refrigerators maintaining a temperature of 4degC and freezers maintaining a temperature of -20°C.

Research Laboratory refrigerators and freezers are available in either standard duty or heavy duty models. These models are internally spark-free and feature a standard door lock for added protection of samples. The heavy duty models are designed for busy laboratories, incorporating an upgraded refrigeration system with extra thick insulation, assisting in quicker recovery times when door is opened.

Electronic temperature control freezers also feature a standard door lock. Models 44444-60, 44444-62, and 44444-63 feature fixed freezing shelves and are internally spark-free.

1 Year Warranty
Specifications
  • Refrigerator Capacity (Liters)660
  • Freezer Capacity (cu ft)10
  • Min Temperature - Refrigerator (° F)34
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)10
  • Max Temperature - Freezer (° C)-6
  • Number of Doors1
  • Number of Shelves3
  • Power (VAC)240
  • Power (Hz)50
  • Power (watts)360
  • DescriptionRefrigerator, High capacity 660-liters, 4C, 230V
  • Warranty1 year
Reviews
Q&A