NSI Lab Solutions QCI-136B Minerals Wastewater PT Express™; 2/PK

Representative image only.

NSI Lab Solutions QCI-136B Minerals Wastewater PT Express™; 2/PK

NSI Lab Solutions | Item: 6120289

On-demand proficiency test (PT) for when you need results fast

Call For Price

Call For Price
Product Description

Key Features

  • Fast turnaround—PT reports available within 48 hours!
  • Available year-round
  • Convenient online reporting with PT Datalink
  • Each test includes all analytes required by the TNI Non-Potable Water (NPW) fields of testing
  • Submit PT report to accreditation agencies at no additional charge
  • ISO 17043 accredited
  • Supplied in duplicate for convenience and value
  • Two 500-mL ready-to-use sample set packaged in HDPE bottles

More About this Item

The proficiency testing studies help improve quality and comply with regulations. Order the NSI PT Express™, our on-demand proficiency testing, when you have an immediate need for proficiency test results.

These environmental chemistry wastewater proficiency tests are designed for identification of target chemicals in wastewater.

Environmental Chemistry Wastewater PT Express samples may take 7 to 10 business days to ship. If you need the samples sooner, please call NSI at 1-800-234-7837 to expedite your order.

For determination of the following elements:
Potassium: 4.0 to 40 mg/L
Sodium: 10 to 100 mg/L
Chloride: 35 to 275 mg/L
Sulfate: 5.0 to 125 mg/L
Fluoride: 0.4 to 4 mg/L
TDS at 180 °C: 140 to 800 mg/L
Conductivity: 200 to 1200 µmhos/cm
Alkalinity: 25 to 400 mg/L

Specifications
  • Element/IonAlkalinity, Chloride, Conductivity, Fluoride, Potassium, Sodium, Sulfate, TDS
  • FormLiquid
  • Volume (mL)500
  • Packaging2/PK
  • Storage SymbolStore between 15 and 30 °C
  • Shelf Life (months)24
  • DescriptionMinerals Wastewater PT Express™; 2/PK
Reviews
Q&A