NSI Lab Solutions QCI-026B Demand Wastewater PT Express™; 2/PK

Representative image only.

NSI Lab Solutions QCI-026B Demand Wastewater PT Express™; 2/PK

NSI Lab Solutions | Item: 6120247

On-demand proficiency test (PT) for when you need results fast

Call For Price

Call For Price
Product Description

Key Features

  • Fast turnaround—PT reports available within 48 hours!
  • Available year-round
  • Convenient online reporting with PT Datalink
  • Each test includes all analytes required by the TNI Non-Potable Water (NPW) fields of testing
  • Submit PT report to accreditation agencies at no additional charge
  • ISO 17043 accredited
  • Supplied in duplicate for convenience and value
  • Two 21-mL concentrate set for determination of TOC, COD, BOD, and C-BOD
  • Each ampule produces 2 L of sample

More About this Item

The proficiency testing studies help improve quality and comply with regulations. Order the NSI PT Express™, our on-demand proficiency testing, when you have an immediate need for proficiency test results.

These environmental chemistry wastewater proficiency tests are designed for identification of target chemicals in wastewater.

Environmental Chemistry Wastewater PT Express samples may take 7 to 10 business days to ship. If you need the samples sooner, please call NSI at 1-800-234-7837 to expedite your order.

For determination of the following:
TOC: 6 to 100 mg/L
COD: 30 to 250 mg/L
BOD: 18 to 230 mg/L
CBOD: 18 to 230 mg/L

Specifications
  • Element/IonBOD, CBOD, COD, TOC
  • FormLiquid
  • Volume (mL)21
  • Packaging2/PK
  • Storage SymbolStore between 15 and 30 °C
  • Shelf Life (months)24
  • DescriptionDemand Wastewater PT Express™; 2/PK
Documents & Certificates
Reviews
Q&A