NSI Lab Solutions PEI-145 Hardness Drinking Water Proficiency Test; 2/PK

Representative image only.

NSI Lab Solutions PEI-145 Hardness Drinking Water Proficiency Test; 2/PK

NSI Lab Solutions | Item: 6120177

Ensure state and accreditation regulation compliance with proficiency testing

Call For Price

Call For Price
Product Description

Key Features

  • Four studies per year without order deadlines
  • Convenient online reporting with PT Datalink
  • Each test includes all analytes required by the TNI WS fields of testing
  • Supplied in duplicate for convenience and value
  • ISO 17043 accredited
  • Two 250-mL whole-volume sample set

More About this Item

Use the NSI proficiency testing (PT) studies to help improve quality and comply with regulations. There are no limits on the number of analysts or number of methods that you may report. Receive your final reports within 21 days of the study close date.

These environmental chemistry drinking water proficiency tests are designed for identification of target chemicals in drinking water.

If you have an immediate need for proficiency test results, PT Express™, our on-demand proficiency testing is available year-round. Call us at 1-800-234-7387 to place your order.

For determination of the following elements:
Calcium: 30 to 90 mg/L
Magnesium: 2.0 to 20 mg/L
Sodium: 12 to 50 mg/L
Calcium Hardness: 75 to 225 mg/L
Total Hardness: 83 to 307 mg/L

Lead time specified is for studies that have already opened. The lead time for studies that have not yet opened will be applicable once the study opens. To view study numbers and corresponding study dates, please see the 2024 Proficiency Testing Study Schedule linked under the Resources section below.

Specifications
  • Element/IonCalcium, Magnesium, Sodium, Calcium Hardness, Total Hardness
  • FormLiquid
  • Volume (mL)250
  • Packaging2/PK
  • Storage SymbolStore between 15 to 30°C
  • Shelf Life (months)24
  • DescriptionHardness Drinking Water Proficiency Test; 2/PK
Reviews
Q&A