Cole-Parmer Pre-Cleaned EPA Sample Jar, Clear Glass, 30mL (1 oz); 48/CS

Representative image only.

Cole-Parmer Pre-Cleaned EPA Sample Jar, Clear Glass, 30mL (1 oz); 48/CS

Cole-Parmer | Item: 9954027

Certified clean for worry-free sampling

£91.06GBP / Case of 48
£109.27GBP (incl VAT)

£91.06GBP / Case of 48
£109.27GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Pre-Cleaned EPA Sample Jar, Clear Glass, 30mL (1 oz); 48/CS
Cole-Parmer Pre-Cleaned EPA Sample Jar, Clear Glass, 30mL (1 oz); 48/CS
9954027

£91.06GBP / Case of 48
£109.27GBP (incl VAT)
+
Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 125mL; 12/CS
3520415

£20.82GBP / Case of 12
£24.98GBP (incl VAT)
+
Environmental Express Straight-Side Glass Jar, Level 1, Clear, 500 mL; 12/CS
3520442

£40.84GBP / Case of 12
£49.01GBP (incl VAT)
+
Cole-Parmer Straight-Sided Round Jar, Clear Glass, 125mL (4 oz); 24/CS
3480054

£99.35GBP / Case of 24
£119.22GBP (incl VAT)
=
Total Price 252.07 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined caps (screwed into place), sample analysis labels (unattached), and certificate of analysis.

Key Features

  • Includes certificate of conformance to EPA specifications
  • Leakproof PTFE-lined caps protect contents
  • Identify samples easier with included analysis labels (unattached)
  • 1 year warranty

More About this Item

These pre-cleaned, narrow-mouth jars are processed and certified to meet the requirements of the current US EPA “Specifications and Guidance for Contaminant-Free Sample Containers” document for semi-volatile organics, pesticides, PCBs, metals, cyanide, fluoride, nitrate, and nitrite analyses.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)45
  • Capacity (L)0.045
  • Capacity (oz)1.5
  • Capacity (Gal)0.012
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size43-400
  • Cap ColorWhite
  • Bottle ColorClear
  • Label TypeNon-Barcode
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)35
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.3
  • Overall Height (in)4 1/2
  • Overall Height (cm)10
  • DescriptionPrecleaned EPA Sample Jar, Clear Glass, 45mL; 48/CS
  • Warranty1 year
Reviews
Q&A