Environmental Express Straight-Side Glass Jar, Level 1, Clear, 500 mL; 12/CS

Representative image only.

Environmental Express Straight-Side Glass Jar, Level 1, Clear, 500 mL; 12/CS

Environmental Express | Item: 3520442

Get to your samples easier

£40.84GBP / Case of 12
£49.01GBP (incl VAT)

£40.84GBP / Case of 12
£49.01GBP (incl VAT)

Buy It Together

Current Item

Environmental Express Straight-Side Glass Jar, Level 1, Clear, 500 mL; 12/CS
Environmental Express Straight-Side Glass Jar, Level 1, Clear, 500 mL; 12/CS
3520442

£40.84GBP / Case of 12
£49.01GBP (incl VAT)
+
Cole-Parmer Pre-Cleaned EPA Sample Jar, Clear Glass, 250mL (8.5 oz); 12/CS
9954042

£42.07GBP / Case of 12
£50.48GBP (incl VAT)
=
Total Price 82.91 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Available with PTFE or PE foam-lined caps
  • Select amber glass bottles for light-sensitive samples
  • 3 month warranty
  • Model number APC1050

More About this Item

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size89 mm
  • Bottle ColorClear
  • Special FeaturesPTFE-lined Polypropylene Cap
  • Level Number1
  • AutoclavableNo
  • DescriptionStraight-Side Glass Jar, Level 1, Clear, 500 mL; 12/Cs
  • Warranty3 month
Reviews
Q&A