Cole-Parmer Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 5L (1 gal)

Representative image only.

Cole-Parmer Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 5L (1 gal)

Cole-Parmer | Item: 0603581

Heavy wall for added durability – ship without worry!

£70.77GBP / Each
£84.92GBP (incl VAT)

£70.77GBP / Each
£84.92GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 5L (1 gal)
Cole-Parmer Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 5L (1 gal)
0603581

£70.77GBP / Each
£84.92GBP (incl VAT)
+
Cole-Parmer Carboy Spigot, fits 06035-81 to 06035-87
0603576

£11.87GBP / Each
£14.24GBP (incl VAT)
+
Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 5L
0603593

£37.26GBP / Each
£44.71GBP (incl VAT)
=
Total Price 119.90 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cap.

Key Features

  • Can be used in sub-zero temperatures
  • Effortless transport via heavy-duty swing handle
  • Spigot quickly dispenses solutions
  • 1 year warranty

More About this Item

These narrow-mouth carboys are designed to provide you with a lifetime of service. Heavy-duty swing handles and thick walls offer safe and easy transport of solutions. The 3/4" BSP spigot pairs with a 12mm deep thread in the carboy for leakproof performance. Approved for use with food products.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHDPE
  • Cap ColorBlue
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)6 45/64
  • Outside Diameter (OD) (cm)17
  • Overall Height (in)13 37/64
  • Overall Height (cm)34.5
  • DescriptionHeavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE, 5L
  • Warranty1 year
Reviews
Q&A