This item is now discontinued. Please browse similar items

Analytik Jena Replacement bulb with 7° beam width for High Intensity UV Lamps

Representative image only.

Analytik Jena Replacement bulb with 7° beam width for High Intensity UV Lamps

Analytik Jena | Mfr: 34-0054-01| Item: 9760019

Detach lamp head from transformer base for portability

Buy It Together

Current Item

Analytik Jena Replacement bulb with 7° beam width for High Intensity UV Lamps
Analytik Jena Replacement bulb with 7° beam width for High Intensity UV Lamps
9760019

Call For Price
+ + +
Cole-Parmer Handheld UV Lamp, 6 Watt, 254/365 nm, AC Operated; 110 VAC, 50/60 Hz
0981807

£331.86GBP / Each
£398.23GBP (incl VAT)
=
Total Price 402.63 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

A 100-watt spot bulb that provides a 7° beam width. Models 97600-00 and -05 are ETL/ETLc approved and have an 8-ft cord from the lamp to the transformer and an 8-ft power-line cord. The 115 VAC models have a three-prong plug.

Key Features

  • Vented housing protects against burns
  • For High Intensity UV Lamps, specifically the B100 series Analytik lamps
  • 1 month warranty

More About this Item

These high-intensity lamps produce 365 nm UV light. Lamp head rotates 360°> in its transformer base. A filter minimizes white light interference allowing you to easily detect weak fluorescence.

Please Note: This bulb is not recommended for any lamp manufactured prior to 2008.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

1 Month Warranty
Specifications
  • Wavelength365 nm
  • Bulb / Tube TypeLong-wave UV
  • Bulb / Tube Life2000 hours
  • DescriptionReplacement bulb with 7° beam width for High Intensity UV Lamps
  • Warranty1 month
Reviews
Q&A