Julabo FL High-Powered Recirculating Coolers

Ideal for electron microscopes, lasers, mills, pilot plants, drying of gases, and general industrial applications
  • Working temperature down to -20 deg C
  • Powerful circulating pumps with gauge and by-pass valve to adjust pressure
  • Overload protection for pump motor and cooling unit
  • Black box function with error memory for remote diagnosis
Higher cooling capacity makes these recirculators ideal for laboratory and general industrial applications. Easy-to-setup PID temperature control with an LED display and a one point temperature calibration for maximum accuracy. RS232 interface available for temperature data transfer.

These powerful recirculating chillers are ergonomically designed for easy operation. Features include rollers for easy movement; easy filling with fill-level indicator; accessible drain tap; no side vents, so can be placed against other instruments; and removable grid make it easy to keep the condenser clean and running at full cooling capacity. Environmentally-friendly operation with low energy consumption.

Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Cooling Capacity At 20° C (watts) Min Temperature (° C) Power (VAC)
Availability Pricing
Julabo FL7006 Industrial Recirculator Cooler, 7 kW; 208/230V 60Hz 1214938 Mfr # 9666070.16
COMPARE
7000 -20 208 / 230
Call For Price
Julabo FL11006 Industrial Recirculator Cooler, 11 kW; 208/230V 60Hz 1214940 Mfr # 9666110.16
COMPARE
11000 -20 208 / 230
Call For Price
Julabo FL20006 Industrial Recirculator Cooler, 20 kW; 208/230V 60Hz 1214942 Mfr # 9666200.16
COMPARE
20000 -25 208 / 230
Call For Price
Julabo FLW7006 Industrial Recirculator Cooler, 7 kW, Water Cooled; 208/230V 60Hz 1214944 Mfr # 9676070.16
COMPARE
7400 -20 208 / 230
Call For Price
Julabo FLW11006 Industrial Recirculator Cooler, 11 kW, Water Cooled; 208/230V 60Hz 1214946 Mfr # 9676110.16
COMPARE
11000 -20 208 / 230
Call For Price
Julabo FLW20006 Industrial Recirculator Cooler, 20 kW, Water Cooled; 208/230V 60Hz 1214948 Mfr # 9676200.16
COMPARE
20000 -25 208 / 230
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat