Watson-Marlow 530S/R2 IP31 Pump System, EU Plug, for 2.4 mm Wall Thickness Tubing

Representative image only.

Watson-Marlow 530S/R2 IP31 Pump System, EU Plug, for 2.4 mm Wall Thickness Tubing

Watson-Marlow | Mfr: 150.CP31.JB7| Item: 5014220

Simplify control with the 530S/R pump system

£5,639.06GBP / Each
£6,766.87GBP (incl VAT)

£5,639.06GBP / Each
£6,766.87GBP (incl VAT)

Buy It Together

Current Item

Watson-Marlow 530S/R2 IP31 Pump System, EU Plug, for 2.4 mm Wall Thickness Tubing
Watson-Marlow 530S/R2 IP31 Pump System, EU Plug, for 2.4 mm Wall Thickness Tubing
5014220

£5,639.06GBP / Each
£6,766.87GBP (incl VAT)
+ +
Watson-Marlow 314MC Multichannel Microcassette Pump Head, 5-Channel, 4-Roller
5013016

£638.06GBP / Each
£765.67GBP (incl VAT)
+ +
Watson-Marlow 314X Extension Rapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller
5013014

£349.70GBP / Each
£419.64GBP (incl VAT)
+
Watson-Marlow Bioprene® TPE Pump Tubing, 3.2 mm Bore x 1.6 mm Wall; 5 m
5013031

£162.03GBP / Pkg of 1
£194.44GBP (incl VAT)
+ +
Watson-Marlow 520Ah Handswitch
5013507

£173.01GBP / Each
£207.61GBP (incl VAT)
=
Total Price 7024.57 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Intuitive keypad with color display for easy operation
  • Flow rates from 0.004 mL/min to 3.5 L/min
  • 2200:1 speed control range from 0.1 to 220 rpm in precise 0.1 rpm increments
  • Secure 3-level PIN lock for controlled access
  • Auto-restart and leak detection for uninterrupted performance
  • IP31 (NEMA 2) cased for protection

More About this Item

The 530S pump drive combines precision and ease of use, featuring advanced manual controls for reliable fluid management. The 520R2 pumphead features a twin spring roller for use with 2.4 mm wall thickness tubing – tube materials commonly used include Pumpsil® and Bioprene®. Ideal for environments demanding accuracy and security, it ensures seamless operation with minimal effort.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Series500
  • Control TypeManual
  • Min RPM0.1
  • Max RPM220
  • Number of Channels1
  • Max Flow Rate (mL/min)3500
  • Min Flow Rate (mL/min)0.04
  • Drive530S
  • Pump Head520R2
  • Tubing sizes accepted1.6, 3.2, 4.8, 6.4, 8, 9.6 mm bore with 2.4 mm wall
  • Included AccessoriesDrive with US plug and pump head
  • Drive IP ratingIP 31
  • Power (VAC)115 / 230
  • Number of Rollers2
  • Power (Hz)50/60
  • Width (in)10.87
  • Height (in)6.22
  • Length (in)12.63
  • Width (cm)27.6
  • Height (cm)15.8
  • Length (cm)32.1
  • Housing MaterialAluminum
  • Reversible MotorYes
  • Digital DispensingYes
  • Rotor MaterialPPS and 316 stainless steel
  • DescriptionIP31 Pump System, EU Plug, for 2.4 mm Wall Thickness Tubing
  • Warranty5 years
Reviews
Q&A