Watson-Marlow 530DU/R2 IP31 Pump System, RS-232 Digital Control, EU Plug, for 2.4 mm Wall Thickness Tubing

Representative image only.

Watson-Marlow 530DU/R2 IP31 Pump System, RS-232 Digital Control, EU Plug, for 2.4 mm Wall Thickness Tubing

Watson-Marlow | Mfr: 150.CP51.JB8| Item: 5014221

Precision control with RS-232 remote operation capability

£9,447.25GBP / Each
£11,336.70GBP (incl VAT)

£9,447.25GBP / Each
£11,336.70GBP (incl VAT)

Buy It Together

Current Item

Watson-Marlow 530DU/R2 IP31 Pump System, RS-232 Digital Control, EU Plug, for 2.4 mm Wall Thickness Tubing
Watson-Marlow 530DU/R2 IP31 Pump System, RS-232 Digital Control, EU Plug, for 2.4 mm Wall Thickness Tubing
5014221

£9,447.25GBP / Each
£11,336.70GBP (incl VAT)
+
Watson-Marlow 314X Extension Rapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller
5013014

£349.70GBP / Each
£419.64GBP (incl VAT)
+
Watson-Marlow 314MC Multichannel Microcassette Pump Head, 5-Channel, 4-Roller
5013016

£638.06GBP / Each
£765.67GBP (incl VAT)
+ + + +
Watson-Marlow Bioprene® TPE Pump Tubing, 3.2 mm Bore x 1.6 mm Wall; 5 m
5013031

£162.03GBP / Pkg of 1
£194.44GBP (incl VAT)
+
Watson-Marlow 520Ah Handswitch
5013507

£173.01GBP / Each
£207.61GBP (incl VAT)
=
Total Price 10832.76 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord with EU plug.

Key Features

  • Dual functionality: digital control and manual operation
  • Flow rates from 0.004 mL/min to 3.5 L/min
  • 2200:1 speed control range from 0.1 to 220 rpm in precise 0.1 rpm increments
  • Auto-restart, leak detection, and configurable logic inputs
  • MemoDose mode allows repeat-dosing of a precise volume of fluid
  • Can operate MemoDose remotely using foot/hand-switch or logic input
  • Full calibration with flow rate and speed display options
  • Secure 3-level PIN lock for enhanced access control
  • IP31 (NEMA 2) cased for protection
  • Includes a power cord with EU plug
  • 3 year warranty

More About this Item

The 530Du pump system offers advanced digital and manual control options, ensuring reliable and flexible fluid management. Designed for precision and efficiency, it’s perfect for applications requiring seamless operation and robust security. The 520R2 pumphead features a twin spring roller for use with 2.4 mm wall thickness tubing – tube materials commonly used include Pumpsil® and Bioprene®.

Remote control options include a configurable start/stop, leak detector, and pressure switch input via contact closure, 5 V TTL, or 24 V industrial logic. Direction change and auto/manual toggle input can be made via contact closure, 5 V TTL, or 24 V industrial logic Analog speed control options include fully configurable inputs (0-10 V or 4-20 mA), outputs (0-10 V or 4-20 mA), keypad/analog input scaling, and tacho frequency output (0-991 Hz).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

3 Year WarrantyConformite EuropeenneETL Listed
Specifications
  • Series500
  • Control TypeManual, analog, RS-232
  • Min RPM0.1
  • Max RPM220
  • Number of Channels1
  • Max Flow Rate (mL/min)3500
  • Min Flow Rate (mL/min)0.04
  • Drive530Du
  • Pump Head520R2
  • Tubing sizes accepted1.6, 3.2, 4.8, 6.4, 8, 9.6 mm bore with 2.4 mm wall
  • Included AccessoriesDrive with US plug and pump head
  • Drive IP ratingIP 31
  • Number of Rollers2
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Width (in)10.87
  • Height (in)6.22
  • Length (in)12.63
  • Width (cm)27.6
  • Height (cm)15.8
  • Length (cm)32.1
  • Housing MaterialAluminum
  • Remote Inputs4 to 20 mA, 0 to 10 V, RS-232
  • Reversible MotorYes
  • Digital DispensingYes
  • Rotor MaterialPPS and 316 stainless steel
  • DescriptionIP31 Pump System, RS-232 Digital Control, EU Plug, for 2.4 mm Wall Thickness Tubing
  • Warranty5 years
Reviews
Q&A