Watson-Marlow 323S Variable Speed Pump Drive, Manual Control, 2-400rpm; 100-120V/200-240V, UK

Representative image only.

Watson-Marlow 323S Variable Speed Pump Drive, Manual Control, 2-400rpm; 100-120V/200-240V, UK

Watson-Marlow | Mfr: 036.3134.00U| Item: 5013190

MemoDose, auto-start, and 1 rpm speed adjustment provides simple and reliable pumping

£3,290.98GBP / Each
£3,949.18GBP (incl VAT)

£3,290.98GBP / Each
£3,949.18GBP (incl VAT)

Buy It Together

Current Item

Watson-Marlow 323S Variable Speed Pump Drive, Manual Control, 2-400rpm; 100-120V/200-240V, UK
Watson-Marlow 323S Variable Speed Pump Drive, Manual Control, 2-400rpm; 100-120V/200-240V, UK
5013190

£3,290.98GBP / Each
£3,949.18GBP (incl VAT)
+
Watson-Marlow 314MC Multichannel Microcassette Pump Head, 5-Channel, 4-Roller
5013016

£638.06GBP / Each
£765.67GBP (incl VAT)
+
Watson-Marlow Marprene® TPE 3-Stop Pump Tubing, 0.38 mm, Orange/Green; 6/Pk
5013036

£292.02GBP / Pkg of 6
£350.42GBP (incl VAT)
+
Watson-Marlow 314X Extension Rapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller
5013014

£349.70GBP / Each
£419.64GBP (incl VAT)
+ =
Total Price 7028.69 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord with UK plug.

Key Features

  • Flow ranges from 0.002 to 3000 mL/min
  • Control and view speed on backlit LCD
  • Up to 133:1 enhanced digital manual speed control
  • Dispense a set quantity each time using MemoDose feature
  • Keypad lock prevents tampering or accidental changes
  • Reversible motor
  • Chemically resistant ABS top and IP31-rated housing
  • Accepts 313, 314, 314MC, and 318MC pump heads
  • 2 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Control the pump speed from 2 to 400 rpm in 1 rpm increment. Speed can be easily adjusted while the pump is stopped or running; reverse the direction with a simple push of a button. Program the pump to dispense a set amount of fluid each time using the MemoDose function. Lock the keypad to prevent changes to pump settings, avoiding any accidental changes. Drive accepts a 313 or 314 rapid pump head or 314MC or 318MC multichannel pump head to achieve flow rates from 0.002 to 2000 mL/min. Pump heads sold separately. Image reflects drive, pump head, and tubing system. Please see accessories below for your tubing needs.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed
Specifications
  • Control TypeManual
  • Min RPM (rpm)2
  • Max RPM (rpm)400
  • Speed ControlManual (digital)
  • Max Flow Rate (mL/min)3000
  • Min Flow Rate (mL/min)0.002
  • Reversible MotorYes
  • Digital DispensingYes
  • Type of Pump Heads Accepted313 or 314 Rapid-Load® pump heads or 314MC or 318MC multichannel pump heads
  • Drive IP ratingIP 31
  • Power (VAC)100 to 120 / 200 to 240
  • Power (Hz)50/60
  • Drive Length (in)9
  • Drive Width (in)7
  • Drive Height (in)5.125
  • Drive Length (mm)230
  • Drive Width (mm)177
  • Drive Height (mm)132
  • Housing MaterialABS and powder-coated aluminum
  • PowerUK
  • DescriptionVariable Speed Pump Drive, Manual Control, 2-400rpm; 100-120V/200-240V, UK
  • Warranty2 years
Reviews
Q&A