Versilon PFA Tubing, 1/2" ID x 5/8"OD; 50 Ft

Representative image only.

Versilon PFA Tubing, 1/2" ID x 5/8"OD; 50 Ft

Versilon | Mfr: TSPF35-0625-062-50| Item: 5010752

Exhibits superior chemical and diffusion resistance

£1,102.23GBP / Pkg of 1
£1,322.68GBP (incl VAT)

£1,102.23GBP / Pkg of 1
£1,322.68GBP (incl VAT)

Buy It Together

Current Item

Versilon PFA Tubing, 1/2" ID x 5/8"OD; 50 Ft
Versilon PFA Tubing, 1/2" ID x 5/8"OD; 50 Ft
5010752

£1,102.23GBP / Pkg of 1
£1,322.68GBP (incl VAT)
+ + +
Borosilicate Glass Tubing, 4 mm OD x 0.8 mm Wall x 5' L; 380 Pieces/CS
3474202

£735.06GBP / Case of 380
£882.07GBP (incl VAT)
=
Total Price 1919.72 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High-purity grade fluoropolymer—ideal for extremely critical applications
  • Enhanced burst strength
  • Withstands up to 206°C (500°F)
  • Retains excellent mechanical strength even at elevated temperatures
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/2" ID x 5/8"OD

More About this Item

Made of high-purity grade fluoropolymer, Versilon® PFA tubing provides superior chemical and diffusion resistance. Use in critical applications where precise quality control is required, such as semi-conductor and environmental industries. Tubing maintains great mechanical strength and resists stress cracking even at high temperatures.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPFA
  • Tubing OD (in)5/8
  • Tubing OD (mm)15.9
  • Tubing ID (in)1/2
  • Tubing ID (mm)12.7
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorNatural
  • Clarity (translucent)Yes
  • Max Pressure (PSI)110
  • Max Pressure (bar)9
  • Burst Pressure (PSI)440
  • Burst Pressure (bar)30
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Bend Radius (in)3
  • Bend Radius (mm)76.2
  • Length (ft)50
  • Durometer55 Shore D
  • DescriptionPFA Tubing, 1/2" ID x 5/8"OD; 50 Ft
Documents & Certificates
Reviews
Q&A