Trajan SGE GC Column, BP624, Cyanopropylphenyl Polysiloxane, 0.53 mm x 3 µm; 60 m length

Representative image only.

Trajan SGE GC Column, BP624, Cyanopropylphenyl Polysiloxane, 0.53 mm x 3 µm; 60 m length

Trajan | Mfr: 54838| Item: 1794248

Offer enhanced endurance without loss of sensitivity

£1,284.38GBP / Each
£1,541.26GBP (incl VAT)

£1,284.38GBP / Each
£1,541.26GBP (incl VAT)
Product Description

Key Features

  • Provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness
  • Available in a wide variety of phases, IDs, lengths, and film thicknesses
  • 0.53 mm x 3 µm; 60 m length

More About this Item

The SGE line of GC capillary columns provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness. It offers a comprehensive range of columns for almost any chromatographic application, including chemical, environmental, food, and fuels.

Columns feature a phase encapsulated in synthetic glass that is then bonded to the surface of the fused silica.

Available for sale in the Middle East, Europe, and United States only.

Specifications
  • PhaseBP624
  • Column Length (m)60
  • Column Inside Diameter (ID) (mm)0.53
  • Film Thickness (µm)3
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)230
  • ApplicationsEPA method 624, drinking water volatiles, chlorinated hydrocarbons, solvents
  • DescriptionGC Column, BP624, Cyanopropylphenyl Polysiloxane, 0.53 mm x 3 µm; 60 m length
Reviews
Q&A