Trajan SGE GC Column, BP624, Cyanopropylphenyl Polysiloxane, 0.32 mm x 1.8 µm; 30 m Length

Representative image only.

Trajan SGE GC Column, BP624, Cyanopropylphenyl Polysiloxane, 0.32 mm x 1.8 µm; 30 m Length

Trajan | Mfr: 054832| Item: 1794245

Offer enhanced endurance without loss of sensitivity

£734.54GBP / Each
£881.45GBP (incl VAT)

£734.54GBP / Each
£881.45GBP (incl VAT)
Product Description

Key Features

  • SilGuard™ integrated guard column technology provides additional protection by reducing the amount of nonvolatiles entering the analytical column
  • Provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness
  • Available in a wide variety of phases, IDs, lengths, and film thicknesses
  • 0.32 mm x 1.8 µm; 30 m length

More About this Item

The SGE BP line of GC capillary columns provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness. It offers a comprehensive range of columns for almost any chromatographic application, including chemical, environmental, food, and fuels.


Columns feature a phase encapsulated in synthetic glass that is then bonded to the surface of the fused silica.

Available for sale in the Middle East, Europe, and United States only.

Specifications
  • PhaseBP624
  • Column Length (m)30
  • Column Inside Diameter (ID) (mm)0.32
  • Film Thickness (µm)1.8
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)230
  • DescriptionGC Column, BP624, Cyanopropylphenyl Polysiloxane, 0.32 mm x 1.8 µm; 30 m length
Reviews
Q&A