Trajan SGE EVOL Electronic Syringe P-1M; 1 mL Plunger

Representative image only.

Trajan SGE EVOL Electronic Syringe P-1M; 1 mL Plunger

Trajan | Mfr: 2910385| Item: 1794018

Replacements and enhancements to make the most of your digital syringe system

Call For Price

Call For Price
Product Description

Key Features

  • Compatible with Trajan SGE eVol® XR digital syringes
  • Plunger for 1 mL syringe

More About this Item

Use these accessories to optimize the performance of your eVol XR digital syringes. Digital syringes sold separately.

Available for sale in the Middle East, Europe, and United States only.

Specifications
  • Capacity (mL)1
  • MaterialSS
  • ColorSilver
  • Compatible With1 mL XCHANGE® syringe
  • Power (Hz)50/60
  • DescriptionElectronic Syringe P-1M; 1 mL Plunger
Reviews
Q&A