Trajan SGE BPX 5 Phase GC Column, BPX5, 5% Phenyl Polysilphenylene-siloxane, 0.15 mm x 0.25 µm; 25 m length

Representative image only.

Trajan SGE BPX 5 Phase GC Column, BPX5, 5% Phenyl Polysilphenylene-siloxane, 0.15 mm x 0.25 µm; 25 m length

Trajan | Mfr: 054104| Item: 1794062

Offer enhanced endurance without loss of sensitivity

£690.79GBP / Each
£828.95GBP (incl VAT)

£690.79GBP / Each
£828.95GBP (incl VAT)
Product Description

Key Features

  • Provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness
  • Available in a wide variety of phases, IDs, lengths, and film thicknesses
  • 0.15 mm x 0.25 µm; 25 m length
  • High temperature
  • General purpose GC column
  • Very low bleed
  • Non-polar
  • Extremely inert

More About this Item

The SGE line of GC capillary columns provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness. It offers a comprehensive range of columns for almost any chromatographic application, including chemical, environmental, food, and fuels.


Columns feature a phase encapsulated in synthetic glass that is then bonded to the surface of the fused silica.

Available for sale in the Middle East, Europe, and United States only.

Specifications
  • PhaseBPX5
  • Column Length (m)25
  • Column Inside Diameter (ID) (mm)0.15
  • Film Thickness (µm)0.25
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° C)360
  • DescriptionGC Column, BPX5, 5% Phenyl Polysilphenylene-siloxane, 0.15 mm x 0.25 µm; 25 m length
Reviews
Q&A