Trajan Graphite Reducing Short Ferrule for 1/16" Fittings, 0.5 mm Hole, 3.2 mm W, 3.2 mm L; 10/Pk

Representative image only.

Trajan Graphite Reducing Short Ferrule for 1/16" Fittings, 0.5 mm Hole, 3.2 mm W, 3.2 mm L; 10/Pk

Trajan | Mfr: 072610| Item: 1601159

Useful for attaching guard column to an analytical column and for repairing a broken column

£35.67GBP / Pkg of 10
£42.80GBP (incl VAT)

£35.67GBP / Pkg of 10
£42.80GBP (incl VAT)
Product Description

Key Features

  • Connectors are inexpensive, easy to use
  • Specifically designed for connecting capillary columns
  • SilTite ferrules — no more leaks and no need to re-tighten after installation
  • 6 month warranty

More About this Item

Connectors/Ferrules are available in three variants:
1. SilTite® μ-Union:
• Low thermal mass - Only 9 mm in total length and a mass of <0.5 g
• Zero dead volume - Giving you optimized peak shapes
• SilTite FingerTite technology - Ensures it’s easy to install and leak free
• Inert - Features chemically deactivated stainless steel ferrules alleviating active sites
• Robust - Stable for both extreme temperature and pressure cycling
• Packs contain 2 unions, 5 double taper ferrules, and the necessary tools

2. SilTite® mini-Union:
• Easy way of connecting guard columns or retention gaps to capillary columns
• Can be used for repairing broken columns
• Inert and precise glass lined bore
• Low dead volume
• Packs contain 1 mini union, 2 nuts and 5 ferrules

3. Graphite/Vespel® Ferrule Mini Unions:
• Easy way of connecting guard columns or retention gaps to capillary columns
• Can be used for repairing broken columns
• Inert and precise glass lined bore
• Supplied with 15% Graphite 85% Vespel® ferrules
• Packs contain 1 mini union, 2 nuts and 5 ferrules

6 Month Warranty
Specifications
  • DescriptionTrajan SGE Graphite Reducing Short Ferrule for 1/16" Fittings, 0.5 mm Hole, 3.2 mm W, 3.2 mm L; 10/Pk
  • Warranty6 month
Reviews
Q&A