Thermo Scientific BetaSil™ C18 HPLC Column, 250 L X 4.6 mm dia,, 5µm Particle Size

Representative image only.

Thermo Scientific BetaSil™ C18 HPLC Column, 250 L X 4.6 mm dia,, 5µm Particle Size

Thermo Scientific | Mfr: 70105-254630| Item: 0189351

High purity silica provides excellent and reproducible results

Call For Price

Call For Price
Product Description

Key Features

  • Suitable for Octadecyl silane C18 phase

More About this Item

These C18 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated.

Each HyPURITY C18 column contains the following phase specifications:
Pore size: 190Å
Nominal surface area: 200m2/g
Percent carbon: 13%
USP Code: L1
Phase Code: 221

Specifications
Reviews
Q&A