Stainless Steel Tweezers, Straight Tips, Serrated, 254mm

Representative image only.

Stainless Steel Tweezers, Straight Tips, Serrated, 254mm

| Mfr: 18433| Item: 0739820

Get a more firm grip

£9.62GBP / Each
£11.54GBP (incl VAT)

£9.62GBP / Each
£11.54GBP (incl VAT)

Buy It Together

Current Item

Stainless Steel Tweezers, Straight Tips, Serrated, 254mm
Stainless Steel Tweezers, Straight Tips, Serrated, 254mm
0739820

£9.62GBP / Each
£11.54GBP (incl VAT)
+ +
Cole-Parmer Stainless Steel Tongs with Silicone Tips; 12"
0644308

£30.04GBP / Each
£36.05GBP (incl VAT)
=
Total Price 39.66 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Long Serrated-tips are ideal for retrieving objects from hard to reach areas

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)8 5/64
  • Width (in)25/64
  • Overall Length (cm)25.5
  • Width (cm)1
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleStraight Tips
  • DescriptionStainless Steel Tweezers, Straight Tips, Serrated, 254mm
Reviews
Q&A