Stainless Steel Tweezers, Reverse Action, Straight Narrow Tips, 165mm

Representative image only.

Stainless Steel Tweezers, Reverse Action, Straight Narrow Tips, 165mm

| Mfr: 18419| Item: 0739817

Get a more firm grip

£7.31GBP / Each
£8.77GBP (incl VAT)

£7.31GBP / Each
£8.77GBP (incl VAT)

Buy It Together

Current Item

Stainless Steel Tweezers, Reverse Action, Straight Narrow Tips, 165mm
Stainless Steel Tweezers, Reverse Action, Straight Narrow Tips, 165mm
0739817

£7.31GBP / Each
£8.77GBP (incl VAT)
+ +
Cole-Parmer Stainless Steel Tongs with Silicone Tips; 12"
0644308

£30.04GBP / Each
£36.05GBP (incl VAT)
=
Total Price 37.35 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Cross-lock mechanism is ideal for soldering
  • Quickly and easily clamp into a third-hand base

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)6 1/4
  • Width (in)9/32
  • Overall Length (cm)15.9
  • Width (cm)0.7
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleStraight Narrow Tips
  • DescriptionStainless Steel Tweezers, Reverse Action, Straight Narrow Tips, 165mm
Reviews
Q&A