Stainless Steel Tweezers, Bent Tips, Serrated, 305mm

Representative image only.

Stainless Steel Tweezers, Bent Tips, Serrated, 305mm

Cole-Parmer | Mfr: 18493| Item: 0739836

Get a more firm grip

£14.77GBP / Each
£17.72GBP (incl VAT)

£14.77GBP / Each
£17.72GBP (incl VAT)

Buy It Together

Current Item

Stainless Steel Tweezers, Bent Tips, Serrated, 305mm
Stainless Steel Tweezers, Bent Tips, Serrated, 305mm
0739836

£14.77GBP / Each
£17.72GBP (incl VAT)
+ +
Cole-Parmer Stainless Steel Tongs with Silicone Tips; 12"
0644308

£30.04GBP / Each
£36.05GBP (incl VAT)
=
Total Price 44.81 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Ideal for accessing material in hard to reach areas
  • Tips are aligned for a perfect secure grip

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)4 23/32
  • Width (in)25/64
  • Overall Length (cm)12
  • Width (cm)1
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleBent Tips
  • DescriptionStainless Steel Tweezers, Bent Tips, Serrated, 305mm
Reviews
Q&A