Scienceware F36781-0016 Long-handled HDPE dipper 16 oz with 6' 1 piece handle

Representative image only.

Scienceware F36781-0016 Long-handled HDPE dipper 16 oz with 6' 1 piece handle

Scienceware | Mfr: F36781-0016| Item: 0628223

Chemical- and corrosion-resistant high-density polyethylene (HDPE) dippers

£103.96GBP / Each
£124.75GBP (incl VAT)

£103.96GBP / Each
£124.75GBP (incl VAT)
Product Description

Key Features

  • The container is welded at a 45° for convenient sampling from elevated positions
  • Pouring spout makes retrieving and dispensing samples easier
  • 3 month warranty

More About this Item

Chemical- and corrosion-resistant high-density polyethylene (HDPE) dippers come in a variety of handle lengths. The 12-foot handle is available as one piece or in a two-piece screw-together formation. All handles have a hook at end for hanging storage.

3 Month Warranty
Specifications
  • Capacity (oz)16
  • Capacity (mL)473
  • Handle Length (cm)182.88
  • Handle Length (ft)6
  • Handle Length (InchShort)72
  • MaterialHDPE
  • SterileNo
  • DescriptionLong-handled HDPE dipper 16 oz with 6' 1 piece handle
  • Warranty3 month
Reviews
Q&A