Pyrex Brand 5640 Class A Volumetric Flask; 10 mL; 12/CS

Representative image only.

Pyrex Brand 5640 Class A Volumetric Flask; 10 mL; 12/CS

Pyrex | Mfr: 5640-10| Item: 3450524

Get accurate dilutions

Call For Price

Call For Price
Product Description

Includes

volumetric flask and stopper.

Key Features

  • Sharp, permanent graduation makes for easier diluting
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 10 mL capacity with ±0.02 mL tolerance
  • Includes no.9 glass stopper

More About this Item

These PYREX® Brand 5640 Class A volumetric flasks feature machine-blown bodies for durability. Heavy-tubing neck accepts glass stoppers. Each flask has sharp, permanent graduation markings. Large white block letters make inscriptions easy to read. The 1-mL and 2-mL flasks are test-tube shaped. Sizes 3000 mL to 6000 mL have pennyhead stoppers.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

Specifications
  • MaterialGlass
  • Capacity (mL)10
  • Tolerance (mL)±0.02
  • Cap TypeGlass stopper
  • Stopper Number Accepted9
  • Overall Height (cm)9.9
  • DescriptionBrand 5640 Volumetric Flask; 10 mL, case of 12
Reviews
Q&A