PTFE anchor-style paddle assembly; 3/8" dia x 22"L, 4" paddle dia

Representative image only.

PTFE anchor-style paddle assembly; 3/8" dia x 22"L, 4" paddle dia

| Mfr: 312514-0003| Item: 0636770

£188.12GBP / Each
£225.74GBP (incl VAT)

£188.12GBP / Each
£225.74GBP (incl VAT)
Product Description

Key Features

  • 1 year warranty

More About this Item

For mixing of medium- to high-viscosity liquids.

1 Year Warranty
Specifications
  • MaterialPTFE
  • Shaft MaterialPTFE
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)10
  • Shaft Length (in)22
  • Shaft Length (mm)559
  • Overall Diameter (in)4
  • Overall Diameter (mm)102
  • DescriptionPTFE anchor-style paddle assembly; 3/8" dia x 22"L, 4" paddle dia
  • Warranty1 year
Reviews
Q&A