Ohaus PX2202/E Pioneer Toploading Balance, 2200g x 0.01g, External Calibration

Representative image only.

Ohaus PX2202/E Pioneer Toploading Balance, 2200g x 0.01g, External Calibration

Ohaus | Mfr: PX2202/E| Item: 1161189

Outstanding accuracy and repeatability at an affordable price

£1,327.78GBP / Each
£1,593.34GBP (incl VAT)

for an additional
£172.79GBP / Each
£207.35GBP (incl VAT)
for an additional
£246.84GBP / Each
£296.21GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

£1,327.78GBP / Each
£1,593.34GBP (incl VAT)

Buy It Together

Current Item

Ohaus PX2202/E Pioneer Toploading Balance, 2200g x 0.01g, External Calibration
Ohaus PX2202/E Pioneer Toploading Balance, 2200g x 0.01g, External Calibration
1161189

£1,327.78GBP / Each
£1,593.34GBP (incl VAT)
+
Ohaus STX1202 Scout Portable Balance 1200 g x 0.01 g with Touchscreen
1101516

£903.00GBP / Each
£1,083.60GBP (incl VAT)
+
Ohaus 470004-010 Anti-Theft Device for Voyager and Explorer Balances
1160896

£215.25GBP / Each
£258.30GBP (incl VAT)
+
InnoCal NIST-Traceable Calibration: Balance/Scale - All Types
1710152

£172.79GBP / Each
£207.35GBP (incl VAT)
=
Total Price 2618.82 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

RS-232 cable, USB interface cable, and AC adapter with power cord.

Key Features

  • Bright backlit dual-line LCD is easy to view in any environment
  • Durable construction with metal base, ABS top housing, and stainless-steel weighing pan
  • Standard RS-232 and USB ports for easy connectivity to printers and other devices
  • Four quick keys allow for easy operation of multiple application modes.
  • Calibrate externally using calibration mass
  • Maximum capacity is 2200 g
  • 2 year warranty

More About this Item

The PX Pioneer® toploading balances deliver high weighing accuracy and repeatability at an affordable price for use in laboratory, industrial, and education applications. A bright backlit LCD provides a clear view of weighing results while a second line display offers additional information and guidance.

Standard RS-232 and USB ports make transferring results to a PC or other peripherals a simple process. The balances are equipped with a security lock to prevent theft. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Other features include four user selectable operating languages (English, Chinese, Japanese, and Korean), real time clock, GMP/GLP data fields, level indicator, and menu lock. Application modes include basic weighing, parts counting, percent weighing, animal weighing, and density determination.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)2200
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, gr, N, tl.H, tl.S, tl.T, momme, tical (mm), meghal, tola (India), custom unit
  • Calibration TypeExternal
  • LanguagesEnglish, Chinese, Japanese, Korean
  • OutputRS-232, USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 240
  • Height (in)4
  • Width (in)8 1/4
  • Depth (in)12 5/8
  • Pan Diameter (in)7
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionToploading Balance, 2200g x 0.01g, External Calibration
  • Warranty2 Years
Reviews
Q&A