NSI Lab Solutions QCO-094 NPW - Herbicides QC Concentrate; 1.5 mL

Representative image only.

NSI Lab Solutions QCO-094 NPW - Herbicides QC Concentrate; 1.5 mL

NSI Lab Solutions | Item: 6122620

Meet or exceed performance criteria with QC samples

Call For Price

Call For Price
Product Description

Key Features

  • Accredited by A2LA to ISO/IEC 17025:2017 and ISO 17034:2016
  • Manufactured for AA, ICP, ICP-MS, IC, XRF, and other analytical instrumentation
  • Dicamba, 2,4-D 2.00 – 10.0 ug/L
  • 2,4,5-T 2.00 – 10.0 ug/L
  • Silvex, 2,4-DB 2.00 – 10.0 ug/L
  • Dalapon 2.00 – 10.0 ug/L
  • Dichloroprop 2.00 – 10.0 ug/L
  • Dinoseb 2.00 – 10.0 ug/L
  • MCPA 2.00 – 10.0 ug/L
  • MCPP 2.00 – 10.0 ug/L
  • Pentachlorophenol 2.00 – 10.0 ug/L

More About this Item

The end-product of most analytical laboratories is data. It is therefore imperative that the quality of the data produced meet or exceed performance criteria. The implementation of Quality Control (QC) processes helps control error and estimate uncertainty. QC can be a tool in method development, regulatory processes, laboratory training, and performance monitoring. QC samples can help an analytical laboratory determine its precision, accuracy, linear range, and method ruggedness. QC samples allow the laboratories to fulfill documentation requirements as well as correct errors in root case analysis of a possible failure. Finally, QC samples monitor the effectiveness of the laboratory analysts to produce accurate data.

A 1.5 mL concentrate in MTBE for determination of Dicamba, 2,4-D, 2,4,5-T, Silvex, 2,4-DB, Dalapon, Dichloroprop, Dinoseb, MCPA, MCPP and Pentachlorophenol. Formulated in the NELAC range of 2.00 - 10.0 ug/L.

Specifications
  • ClassQC Samples
  • ChemistryOrganics;Standards
  • FormLiquid
  • Volume (mL)1.5
  • DescriptionNPW - Herbicides QC Concentrate; 1.5 mL
Documents & Certificates
Reviews
Q&A