NSI Lab Solutions QCI-041B Inorganics Drinking Water PT Express™; 2/PK

Representative image only.

NSI Lab Solutions QCI-041B Inorganics Drinking Water PT Express™; 2/PK

NSI Lab Solutions | Item: 6120318

On-demand proficiency test (PT) for when you need results fast

Call For Price

Call For Price
Product Description

Key Features

  • Fast turnaround—PT reports available within 48 hours!
  • Available year-round
  • Convenient online reporting with PT Datalink
  • Submit PT report to accreditation agencies at no additional charge
  • Supplied in duplicate for convenience and value
  • ISO 17043 accredited
  • Two 500-mL whole-volume sample set

More About this Item

The proficiency testing studies help improve quality and comply with regulations. Order the NSI PT Express™, our on-demand proficiency testing, when you have an immediate need for proficiency test results.

These environmental chemistry drinking water proficiency tests are designed for identification of target chemicals in drinking water.

Environmental Chemistry Drinking Water PT Express samples may take 7 to 10 business days to ship. If you need the samples sooner, please call NSI at 1-800-234-7837 to expedite your order.

For determination of the following elements:
Alkalinity: 25 to 200 mg/L
Chloride: 20 to 160 mg/L
Conductivity: 130 to 1300 µmhos/cm
Fluoride: 1 to 8 mg/L
Nitrate as N: 3 to 10 mg/L
Nitrate/Nitrite to N: 3 to 10 mg/L
Potassium: 10 to 40 mg/L
Sulfate: 25 to 250 mg/L
Total Dissolved Solids: 100 to 1000 mg/L

Specifications
  • Element/IonAlkalinity, Chloride, Conductivity, Fluoride, Nitrate as N, Nitrate/Nitrite to N, Potassium, Total Dissolved Solids
  • FormLiquid
  • Volume (mL)500
  • Packaging2/PK
  • Storage SymbolStore between 15 to 30°C
  • Shelf Life (months)24
  • DescriptionInorganics Drinking Water PT Express™; 2/PK
Reviews
Q&A