NSI Lab Solutions QCI-016B Trace Metals Drinking Water PT Express™; 2/PK

Representative image only.

NSI Lab Solutions QCI-016B Trace Metals Drinking Water PT Express™; 2/PK

NSI Lab Solutions | Item: 6120363

On-demand proficiency test (PT) for when you need results fast

Call For Price

Call For Price
Product Description

Key Features

  • Fast turnaround—PT reports available within 48 hours!
  • Available year-round
  • Convenient online reporting with PT Datalink
  • Submit PT report to accreditation agencies at no additional charge
  • Supplied in duplicate for convenience and value
  • ISO 17043 accredited
  • Two 21-mL ampule set
  • Each ampule produces 2 L of sample

More About this Item

The proficiency testing studies help improve quality and comply with regulations. Order the NSI PT Express™, our on-demand proficiency testing, when you have an immediate need for proficiency test results.

These environmental chemistry drinking water proficiency tests are designed for identification of target chemicals in drinking water.

Environmental Chemistry Drinking Water PT Express samples may take 7 to 10 business days to ship. If you need the samples sooner, please call NSI at 1-800-234-7837 to expedite your order.

For determination of the following elements:
Aluminum: 130 to 1000 µg/L
Antimony: 6 to 50 µg/L
Arsenic: 5 to 50 µg/L
Barium: 500 to 3000 µg/L
Beryllium: 2 to 20 µg/L
Boron: 800 to 2000 µg/L
Cadmium: 2 to 50 µg/L
Chromium: 10 to 200 µg/L
Copper: 50 to 2000 µg/L
Iron: 100 to 1800 µg/L
Lead: 5 to 100 µg/L
Manganese: 40 to 900 µg/L
Molybdenum: 15 to 130 µg/L
Nickel: 10 to 500 µg/L
Selenium: 0 to 100 µg/L
Silver: 20 to 300 µg/L
Thallium: 2 to 10 µg/L
Vanadium: 50 to 1000 µg/L
Zinc: 200 to 2000 µg/L

Specifications
  • Element/IonAluminum, Antimony, Arsenic, Barium, Beryllium, Boron, Cadmium, Chromium, Copper, Iron, Lead, Manganese, Molybdenum, Nickel, Selenium, Silver, Thallium, Vanadium, Zinc
  • FormLiquid
  • Volume (mL)21
  • Packaging2/PK
  • Storage SymbolStore between 15 to 30°C
  • Shelf Life (months)24
  • DescriptionTrace Metals Drinking Water PT Express™; 2/PK
Reviews
Q&A