NSI Lab Solutions PEO-097 Diquat/Endothall/Glyphosate/Paraquat Drinking Water Proficiency Test; 2/PK

Representative image only.

NSI Lab Solutions PEO-097 Diquat/Endothall/Glyphosate/Paraquat Drinking Water Proficiency Test; 2/PK

NSI Lab Solutions | Item: 6120351

Ensure state and accreditation regulation compliance with proficiency testing

Call For Price

Call For Price
Product Description

Key Features

  • Four studies per year without order deadlines
  • Convenient online reporting with PT Datalink
  • Each test includes all analytes required by the TNI WS fields of testing
  • Supplied in duplicate for convenience and value
  • Each ampule produces at least 2 liters of sample
  • ISO 17043 accredited
  • Two 5-mL concentrate set

More About this Item

Use the NSI proficiency testing (PT) studies to help improve quality and comply with regulations. There are no limits on the number of analysts or number of methods that you may report. Receive your final reports within 21 days of the study close date.

These environmental chemistry drinking water proficiency tests are designed for identification of target chemicals in drinking water.

If you have an immediate need for proficiency test results, PT Express™, our on-demand proficiency testing is available year-round. Call us at 1-800-234-7387 to place your order.

Use sample for determination of the following:
Diquat: 8 to 40.0 µg/L
Endothall: 80 to 500 µg/L
Glyphosate: 375 to 800 µg/L
Paraquat: 8 to 100 µg/L

Lead time specified is for studies that have already opened. The lead time for studies that have not yet opened will be applicable once the study opens. To view study numbers and corresponding study dates, please see the 2024 Proficiency Testing Study Schedule linked under the Resources section below.

Specifications
  • Element/IonDiquat, Endothall, Glyphosate, Paraquat
  • FormLiquid
  • Volume (mL)5
  • Packaging2/PK
  • Storage SymbolRefrigerate between 2 and 8°C
  • Shelf Life (months)24
  • DescriptionDiquat/Endothall/Glyphosate/Paraquat Drinking Water Proficiency Test; 2/PK
Reviews
Q&A