NSI Lab Solutions PEI-136 Minerals Wastewater Proficiency Test; 2/PK

Representative image only.

NSI Lab Solutions PEI-136 Minerals Wastewater Proficiency Test; 2/PK

NSI Lab Solutions | Item: 6120150

Ensure state and accreditation regulation compliance with proficiency testing

Call For Price

Call For Price
Product Description

Key Features

  • Four studies per year without order deadlines
  • Convenient online reporting with PT Datalink
  • Each test includes all analytes required by the TNI Non-Potable Water (NPW) fields of testing
  • ISO 17043 accredited
  • Eight studies per year without order deadlines
  • Supplied in duplicate for convenience and value
  • Two 500-mL ready-to-use sample set packaged in HDPE bottles

More About this Item

Use the NSI proficiency testing (PT) studies to help improve quality and comply with regulations. There are no limits on the number of analysts or number of methods that you may report. Receive your final reports within 21 days of the study close date.

These environmental chemistry wastewater proficiency tests are designed for identification of target chemicals in wastewater.

If you have an immediate need for proficiency test results, PT Express™, our on-demand proficiency testing is available year-round. Call us at 1-800-234-7387 to place your order.

For determination of the following elements:
Potassium: 4.0 to 40 mg/L
Sodium: 10 to 100 mg/L
Chloride: 35 to 275 mg/L
Sulfate: 5.0 to 125 mg/L
Fluoride: 0.4 to 4 mg/L
TDS at 180 °C: 140 to 800 mg/L
Conductivity: 200 to 1200 µmhos/cm
Alkalinity: 25 to 400 mg/L

Lead time specified is for studies that have already opened. The lead time for studies that have not yet opened will be applicable once the study opens. To view study numbers and corresponding study dates, please see the 2024 Proficiency Testing Study Schedule linked under the Resources section below.

Specifications
  • Element/IonAlkalinity, Chloride, Conductivity, Fluoride, Potassium, Sodium, Sulfate, TDS
  • FormLiquid
  • Volume (mL)500
  • Packaging2/PK
  • Storage SymbolStore between 15 and 30 °C
  • Shelf Life (months)24
  • DescriptionMinerals Wastewater Proficiency Test; 2/PK
Reviews
Q&A