NSI Lab Solutions FMPT-021B Qualitative E. coli O157:H7 Environmental Swab PT Express™; 5/PK

Representative image only.

NSI Lab Solutions FMPT-021B Qualitative E. coli O157:H7 Environmental Swab PT Express™; 5/PK

NSI Lab Solutions | Item: 6120514

On-demand proficiency test (PT) for when you need results fast

Call For Price

Call For Price
Product Description

Includes

Five Snap-Stick™ inoculating swabs and five 4" x 4" sterile square petri dishes.

Key Features

  • Fast turnaround—PT reports available within 48 hours!
  • Available year-round
  • Convenient online reporting with PT Datalink
  • Submit PT report to accreditation agencies at no additional charge
  • Hydration fluid dissolves culture pellet in less than a minute
  • Glass-free culture swab device ensures user safety
  • ISO 17043 accredited
  • A five-sample proficiency testing panel
  • For qualitative identification of E. coli O157:H7

More About this Item

The proficiency testing studies help improve quality and comply with regulations. Order the NSI PT Express™, our on-demand proficiency testing, when you have an immediate need for proficiency test results.

Each qualitative food microbiology proficiency test comes with five Snap-Stick™ inoculated swabs and five 4” x 4” sterile square petri dishes. To activate the microorganism, simply apply pressure to the plastic stem valve and release the hydration fluid to dissolve the microorganism pellet. The culture pellet lyophilized in Microgel-Flash™ matrix dissolves in less than a minute with minimum agitation and no incubation. Once dissolved, remove the swab from the tube and swipe across the square petri dish base. At least 2 of 5 samples swabs will test positive for the target microorganism; acceptable evaluation requires at least 4 of 5 recorded correctly with no false negatives.

Food Microbiology PT Express Swabs may take 7 to 10 business days to ship. If you need the samples sooner, please call NSI at 1-800-234-7837 to expedite your order.

Specifications
  • OrganismE. coli
  • Organism typeBacteria
  • Packaging5/PK
  • Product TypeFood Microbiology PT Express™
  • Shelf Life Months (months)24
  • Shipping requirementFrozen ice packs
  • Storage requirementRefrigerate between 2 and 8°C
  • StrainO157:H7
  • DescriptionQualitative E. coli O157:H7 Environmental Swab PT Express™; 5/PK
Documents & Certificates
Reviews
Q&A