Mettler Toledo OptiOx Optical Rugged Dissolved Oxygen Probe with ISM; 1.8 m cable

Representative image only.

Mettler Toledo OptiOx Optical Rugged Dissolved Oxygen Probe with ISM; 1.8 m cable

Mettler Toledo | Mfr: 51344621| Item: 3590307

Robust construction for harsh environments

Call For Price

Call For Price

Buy It Together

Current Item

Mettler Toledo OptiOx Optical Rugged Dissolved Oxygen Probe with ISM; 1.8 m cable
Mettler Toledo OptiOx Optical Rugged Dissolved Oxygen Probe with ISM; 1.8 m cable
3590307

Call For Price
+ + + =
Total Price 0 ADD 4 ITEMS TO CART
Product Description

Key Features

  • IP67-rated to withstand dirty, wet conditions
  • Durable plastic housing protects sensor
  • Intelligent Sensor Management (ISM) ensures accurate, repeatable measurements in the field

More About this Item

Choose between polarographic and Optical RDO.

InLab OptiOx™ rugged dissolved oxygen probe uses an optical measuring system to provide accurate repeatable results without stirring, eliminate warm-up time, and reduce maintenance. Polycarbonate and ABS housing with replaceable sensor cap are durable to survive rough fieldwork. Maintenance is simple—just replace the sensor cap once per year. There is no electrolyte or tricky membranes to replace.

Specifications
  • Min Dissolved Oxygen0 %, mg/L
  • Max Dissolved Oxygen500 %, 50 mg/L
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature compensationBuilt-in thermistor, NTC, 30 kΩ
  • WaterproofYes, IP67
  • Length (cm)6.5
  • Diameter (cm)1.6
  • Length (in)2 1/2
  • Diameter (in)5/8
  • DescriptionOptical Rugged Dissolved Oxygen Probe with ISM; 1.8 m cable
Reviews
Q&A