Mettler Toledo LA204E Analytical Balance, LA Series, 220g x 0.1mg with LCD Display and External Calibration

Representative image only.

Mettler Toledo LA204E Analytical Balance, LA Series, 220g x 0.1mg with LCD Display and External Calibration

Mettler Toledo | Mfr: 30823720| Item: 0262963

Quality balances offer accurate and reliable results at a low cost

Call For Price

for an additional
£246.84GBP / Each
£296.21GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Mettler Toledo LA204E Analytical Balance, LA Series, 220g x 0.1mg with LCD Display and External Calibration
Mettler Toledo LA204E Analytical Balance, LA Series, 220g x 0.1mg with LCD Display and External Calibration
0262963

Call For Price
+ +
InnoCal A2LA ISO17025 Accredited Calibration: Balance/Scale - All Types
1750098

£246.84GBP / Each
£296.21GBP (incl VAT)
+
Mettler Toledo USB-P25 Dot Matrix Printer
2575676

Call For Price
=
Total Price 246.84 ADD 4 ITEMS TO CART
Product Description

Includes

Draft shield, protective in-use cover, and AC power adapter.

Key Features

  • Electromagnetic Force Compensation (EMFC) weighing cell provides accurate and reliable results
  • Easy-to-read, bright backlit LCD
  • Connect to a printer, secondary display, or computer via the RS-232 interface
  • Make adjustments with external weights to ensure accuracy
  • Overload protection guards the weighing cell against excess weight overload
  • Durable die-cast aluminum base and ABS top housing
  • 1 year warranty

More About this Item

The LA series analytical balances provide reliable performance at a low cost. Balances are simple to use yet feature three built-in applications to perform calculations automatically, ensuring consistent processes and fewer errors. Perform weighing operations below the balance with the included weighing hook.

Rugged housing, made of high-quality and durable materials, protects the sensitive sensor from environmental influences and impacts. Setting protection feature protects balance configurations against unintended changes. Built-in overload protection prolongs the life of your balance.

*Bluetooth adapter set is required to connect a Bluetooth printer.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)220
  • Readability (mg)0.1
  • Repeatability (mg)0.1
  • Linearity (mg)0.2
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeExternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Dutch, Portugese, Turkish, Korean, Chinese, Japanese
  • OutputRS-232, Bluetooth*
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Power (VAC)100 to 240
  • Height (in)13 15/16
  • Width (in)8 1/4
  • Depth (in)12 1/8
  • Pan Diameter (in)3 1/8
  • Draft Shield Height (in)9 5/16
  • Draft Shield Width (in)7 1/16
  • Draft Shield Depth (in)8 3/4
  • DescriptionAnalytical Balance, 220 g x 0.1 mg
  • Warranty1 Year
Reviews
Q&A