Mark-10 Force Sensor, 500 N / 100 lbF / 1600 ozF / 50 kgF / 50000 gF

Representative image only.

Mark-10 Force Sensor, 500 N / 100 lbF / 1600 ozF / 50 kgF / 50000 gF

Mark-10 | Mfr: FS05-100 | Item: 6780126

Mounts directly on Series F motorized force test frame to test the tension and compression force

Call For Price

Call For Price

Buy It Together

Current Item

Mark-10 Force Sensor, 500 N / 100 lbF / 1600 ozF / 50 kgF / 50000 gF
Mark-10 Force Sensor, 500 N / 100 lbF / 1600 ozF / 50 kgF / 50000 gF
6780126

Call For Price
+
Mark-10 Test Frame with EasyMESUR® Control Panel, Vertical, 0.5 kN / 100 lbF
6780110

£3,111.12GBP / Each
£3,733.34GBP (incl VAT)
=
Total Price 3111.12 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

NIST-traceable certificate of calibration with data.

Key Features

  • All configurations and calibration data saved within sensor
  • Capacities from 0.5 N to 2.5 kN (0.12 to 500 lbF)
  • Includes an NIST-traceable certificate of calibration with data
  • 500 N / 100 lbF capacity
  • 3 year warranty

More About this Item

Simply install the Plug & Test® smart force sensor directly to crosshead of a Series F test frame without any connection cables to measure tension and compression force. With all configurations and calibration data saved with the sensor, the sensor can be easily calibrated on the test frame or off-site with a Plug & Test force/torque indicator*, ensuring accurate results. Select from various sensors with maximum load ranging from 0.5 N to 2.5 kN (0.12 to 500 lbF) to meet your measuring needs. The maximum load is printed on each sensor as a reminder to help protect the sensor from being overloaded.

*Adapter required for use with Plug & Test force/torque indicator—contact the Applications department for information.

3 Year WarrantyNIST Traceable Calibration
Specifications
  • Capacity (oz)1600
  • Capacity (lbs)100
  • Capacity (kg)50
  • Capacity (g)50000
  • Capacity (Newtons)500
  • Resolution (oz)1
  • Resolution (lbs)0.05
  • Resolution (kg)0.02
  • Resolution (g)20
  • Resolution (Newtons)0.2
  • Accuracy±0.1% of full scale + indicator or test frame
  • Sampling Rate5000 Hz
  • Overload150% of full scale
  • Weight (lbs)1
  • Height (in)3.5
  • Width (in)1.5
  • Depth (in)3.6875
  • Height (cm)8.9
  • Width (cm)3.9
  • Depth (cm)9.3
  • DescriptionForce Sensor, 500 N / 100 lbF / 1600 ozF / 50 kgF / 50000 gF
  • Warranty3 years
Reviews
Q&A