Lightnin 871735 High-Shear Dispersing Impeller, 3/8" Bore; 2.0" Dia

Representative image only.

Lightnin 871735 High-Shear Dispersing Impeller, 3/8" Bore; 2.0" Dia

Lightnin | Mfr: 871735| Item: 0456058

£1,505.78GBP / Each
£1,806.94GBP (incl VAT)

£1,505.78GBP / Each
£1,806.94GBP (incl VAT)
Product Description

Key Features

  • 1 year warranty

More About this Item

High-shear dispersing impellers create a cutting, tearing action to efficiently shred and disperse solids. Provide low flow with highest shear.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)2
  • Impeller Size (mm)50.8
  • DescriptionHigh-Shear Dispersing Impeller, 3/8" Bore; 2.0" Dia
  • Warranty1 year
Reviews
Q&A