Lighting Specialties Infrared Heat Lamp, 115 V, 50/60 Hz

Representative image only.

Lighting Specialties Infrared Heat Lamp, 115 V, 50/60 Hz

Lighting Specialties | Mfr: TEL-AF-3191| Item: 0305700

Fast, safe heat without airflow

£458.79GBP / Each
£550.55GBP (incl VAT)

£458.79GBP / Each
£550.55GBP (incl VAT)

Buy It Together

Current Item

Lighting Specialties Infrared Heat Lamp, 115 V, 50/60 Hz
Lighting Specialties Infrared Heat Lamp, 115 V, 50/60 Hz
0305700

£458.79GBP / Each
£550.55GBP (incl VAT)
+
Lighting Specialties Replacement Bulb for Infrared Heat Lamp, 250 watts
0305701

£100.60GBP / Each
£120.72GBP (incl VAT)
=
Total Price 559.39 ADD 2 ITEMS TO CART
Product Description

Includes

Screw-type mounting bracket; 10-ft grounded cord with plug; and 250 watt, hard glass infrared heat bulb.

Key Features

  • Durable all-metal construction
  • Adjustable 42" swivel extension arm
  • Inter-reflector prevents excessive heat build-up
  • 1 year warranty

More About this Item

Mount to any table or benchtop, or use our floor stands to support the heating lamp—features durable all-metal construction. Adjust the 42" swiveling extension arm to position lamp exactly where you want it. Dual reflector prevents excessive heat buildup.

Lamp comes complete with screw-type mounting bracket; 10-ft grounded cord with plug; and 250 watt, hard glass infrared heat bulb. Easily remove wire bulb guard to replace bulb (order replacement bulb separately). Various base stands are available (order separately).

1 Year Warranty
Specifications
  • DescriptionInfrared Heating Lamp, 115 V, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A