Labconco FreeZone Tube Rack, Rectangular, SS, 70 x 12 to 13 mm or Micro Tubes

Representative image only.

Labconco FreeZone Tube Rack, Rectangular, SS, 70 x 12 to 13 mm or Micro Tubes

Labconco | Mfr: 7370001| Item: 0335322

Use to hold various size test tubes or micro tubes in upright position

Call For Price

Call For Price
Product Description

Includes

Stainless steel microcentrifuge tube adapter plate and bottom.

Key Features

  • Securely holds up to 70 x 12 to 13 mm test tubes in upright position, or use the included adapter top to accept 70 microtubes
  • Compatible with FreeZone® bulk tray dryers, stoppering tray dryers, and tray dryers
  • 1 year warranty
1 Year Warranty
Specifications
  • Length (")11 1/2
  • Width (InchShort)7 13/32;7 3/8
  • Height (InchShort)2 1/2
  • MaterialStainless steel
  • Compatible With70 x 12 to 13 mm tubes or micro tubes
  • Height (in)2.5
  • Depth (InchShort)11 1/2
  • Width (cm)18.8
  • Height (cm)6.4
  • Depth (cm)29.2
  • DescriptionTube Rack, Rectangular, SS, 70 x 12 to 13 mm or Micro Tubes
  • Warranty1 year
Reviews
Q&A