Labconco 9503500 Worksurface, Eco Foil, XStream, 5', 36", no cutout

Representative image only.

Labconco 9503500 Worksurface, Eco Foil, XStream, 5', 36", no cutout

Labconco | Mfr: 9503500| Item: 0910081

Call For Price

Call For Price
Product Description

More About this Item

Work surfaces are black solid epoxy resin.

Conformite EuropeenneETL Listed
Specifications
  • Hood Width (in)60
  • Exterior Width (in)60
  • Exterior Depth (in)36
  • DescriptionWorksurface, Eco Foil, XStream, 5', 36", no cutout
Reviews
Q&A