Labconco 3945020 22.8" Demonstration Hood, 230V

Representative image only.

Labconco 3945020 22.8" Demonstration Hood, 230V

Labconco | Mfr: 3945020| Item: 0909950

Call For Price

Call For Price
Product Description

Key Features

  • Clear glass on sash and panels enhances viewing of experiments in school laboratories
  • Air foil protects operators from fumes and contaminants
  • Lights and switches are conveniently located to comply with Americans with Disabilities Act (ADA)
  • 1 year warranty

More About this Item

Students and instructors will have a clear and safe view of experiments. Streamlined corner posts and safety glass on all panels provide 360 degree visibility. The viewing window is ¼-inch thick tempered safety glass and angled 5 degrees for enhanced visibility. Ergonomic air foil sweeps the outflow air along the work surface while pulling inflow air under the air foil, creating a constant barrier of clean air that protects the operators from dangerous fumes and contaminants. A low profile trough contains spills and requires no cabinet overhang. The air foil pivots up for easy cleaning of the trough. Clean the air baffles by either removing them or tilting them up or down.
A laminated safety glass shield protects the energy-efficient fluorescent lighting. Factory-wired light and blower switches are low mounted for easy access and to comply with ADA. The hood frame is durable and corrosion-resistant steel and aluminum, coated with a dry-powder white epoxy.
Fume hoods are shipped fully assembled. Choose models with 48-, 60-, or 72-inch interior widths. Models available without fixtures or with four service fixtures (air, water, vacuum, and gas) and two electrical fixtures. Units with fixtures are shipped with fixtures assembled. Optional work surfaces are made of 1-¼-inch thick solid epoxy and are dished to contain spills. Order a 48-, 60-, or 72-inch work surface from below right.
Compliance: ADA, SEFA #1, NFPA #45, ASTM-E-84, ASHRAE, ANSI, UL 3101-1 for electrical components only

1 Year WarrantyISO9001 Certified Supplier
Specifications
  • Power (VAC)230
  • Description22.8" Demonstration Hood, 230V
  • Warranty1 Year
Reviews
Q&A