Julabo Viton® Flexible Tubing, 12 mm ID; 1 m

Representative image only.

Julabo Viton® Flexible Tubing, 12 mm ID; 1 m

Julabo | Mfr: 8930112| Item: 1214748

Quality accessories for Julabo Recirculators and Presto systems

£190.82GBP / Each
£228.98GBP (incl VAT)

£190.82GBP / Each
£228.98GBP (incl VAT)
Product Description

Key Features

  • Use from -35 to 200 °C
  • For use with CORIO™ CD models
  • 2 year warranty
Two year warranty
Specifications
  • Bath TypeBath/Circulator Accessory
  • DescriptionViton® Flexible Tubing, 12 mm ID; 1 m
Reviews
Q&A