IKA C-Mag HS 7 Control Digital Square-Top Stirring Hot Plate, Ceramic; 115 V

Representative image only.

IKA C-Mag HS 7 Control Digital Square-Top Stirring Hot Plate, Ceramic; 115 V

IKA | Mfr: 0020002695| Item: 0467103

Precise digital control with accurate stirring and temperature control

£1,253.58GBP / Each
£1,504.30GBP (incl VAT)

£1,253.58GBP / Each
£1,504.30GBP (incl VAT)

Buy It Together

Current Item

IKA C-Mag HS 7 Control Digital Square-Top Stirring Hot Plate, Ceramic; 115 V
IKA C-Mag HS 7 Control Digital Square-Top Stirring Hot Plate, Ceramic; 115 V
0467103

£1,253.58GBP / Each
£1,504.30GBP (incl VAT)
+
IKA 3582000 C-MAG HP 10 THERM Glass-Ceramic Hot Plate, 10" x 10"; 230 VAC
0467170

£1,076.03GBP / Each
£1,291.24GBP (incl VAT)
+
Cole-Parmer HP-400-B-120 Premium Digital Hot Plate, 6" x 6", Aluminum, Blue; 120 VAC
0480648

£977.23GBP / Each
£1,172.68GBP (incl VAT)
=
Total Price 3306.84 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Magnetic stir bars (30 and 40 mm), PT 1000.60 temperature sensor, USB cord, and power cord.

Key Features

  • Stirs volumes up to 20 L
  • Runs at speeds from 50 to 1500 rpm
  • Time-saving thermal abilities
  • Hot surface warning indicator prevents burns
  • Limited Lifetime Warranty

More About this Item

The digital magnetic square-top stirring hot plate offers an integrated timer/counter for the control of kinetics and sensitive reactions. The hardened glass enclosure provides high visibility, chemical resistance, and safety. Ceramic heating plate offers maximum protection against corrosion. The stirring hot plate features torque trend measurement to indicate changes in viscosity of the product. It also offers clockwise and counterclockwise rotation and intermittent mode for better mixing results.
For added protection, an automatic warning is displayed to inform you the plate is still hot when the temperature exceeds 122°F (50°C) after it is switched off. The safety temperature setting can be adjusted manually.
Regular firmware updates via USB connection guarantees the hot plate will meet all your future needs.

Limited Lifetime Warranty
Specifications
  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)18
  • Top Plate Width (cm)18
  • Top Plate MaterialCeramic
  • Min Temperature (° F)32
  • Max Temperature (° F)932
  • Min Temperature (DegreeC)0
  • Max Temperature (° C)500
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • TimerYes
  • Motor TypeEC
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1020
  • DescriptionDigital Square-Top Stirring Hot Plate, Ceramic; 115 V
  • WarrantyLTD Life Time
Reviews
Q&A