IKA 5040001 Digital Pilot-Process Mixer, Dual-Range, 115 VAC

Representative image only.

IKA 5040001 Digital Pilot-Process Mixer, Dual-Range, 115 VAC

IKA | Mfr: 5040001| Item: 5070270

Powerful mechanically-controlled mixer for volumes up to 21 gallons (80 liters) and viscosities up to 50,000 cps

Call For Price

Call For Price
Product Description

Includes

chuck (accepts up to 3/8" [10 mm] dia shaft); 6-1/4"L x 1/2" dia (159 mm x 13 mm) mounting rod; and a 6-1/2-ft (2-m) three-wire power cord with plug.

Key Features

  • Two selectable speed ranges for high viscosity or high-speed mixing
  • Through-shaft design allows you to easily raise or lower the shaft and impeller
  • 2 year warranty

More About this Item

These mixers feature a through-shaft design that permits adjustment of shaft length and impeller depth—allowing you to place or remove mixing vessels without repositioning the mixer. Easy-to-use controls and a clear LED display of rpm enable you to precisely control and repeat your process parameters. Mixers feature infinitely adjustable stepless speed control.
Quiet, continuous-duty motors feature thermal overload shut-off and an efficient heat-dissipating design to ensure a long service life. Safety circuits ensure automatic cut-off in an anti-stall or overload condition.

Two year warranty
Specifications
  • Min Speed (rpm)60
  • Max Speed (rpm)1400
  • Input Power (watts)220
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)1275
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/8
  • DescriptionDigital Pilot-Process Mixer, Dual-Range, 115 VAC
  • Warranty2 Years
Reviews
Q&A