IKA 3691101 RT 10 Position Stirring Hot Plate, 115V

Representative image only.

IKA 3691101 RT 10 Position Stirring Hot Plate, 115V

IKA | Mfr: 3691101| Item: 0467196

Wear-free/maintenance-free magnetic coils for consistent and silent operation

£3,379.09GBP / Each
£4,054.91GBP (incl VAT)

for an additional
£329.09GBP / Each
£394.91GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

£3,379.09GBP / Each
£4,054.91GBP (incl VAT)

Buy It Together

Current Item

IKA 3691101 RT 10 Position Stirring Hot Plate, 115V
IKA 3691101 RT 10 Position Stirring Hot Plate, 115V
0467196

£3,379.09GBP / Each
£4,054.91GBP (incl VAT)
+
InnoCal A2LA ISO17025 Accredited Calibration; Stirrer and Heat (Stirring Hot Plate)
1750015

£329.09GBP / Each
£394.91GBP (incl VAT)
=
Total Price 3708.18 ADD 2 ITEMS TO CART
Product Description

Includes

5 1/2-ft (1.7-m) power cord and plug.

Key Features

  • Stir consistently in all positions
  • Adjust speed in 10-rpm increments — speed remains constant
  • 2 year warranty

More About this Item

These multiposition stirring hot plates are designed for synchronous stirring. They feature magnetic-coil technology that provides noiseless and consistent stirring on all positions. The powerful drive is 100% wear- and maintenance-free, has no moving parts, and is suitable for continuous operation. Adjust speed in 10-rpm increments; stirrer speed remains constant even when load changes. The heating plate provides homogeneous temperature distribution throughout the unit. Temperature is adjustable up to 120°C. An easy-to-use foil keypad features a digital display, an error code display, and a reverse rotation switch for superior mixing results. The closed, compact design allows easy cleaning and protects the equipment against the penetration of liquids. Stirrers are available in five-, ten-, and fifteen-position configurations.

Two year warranty
Specifications
  • Top Plate Length (in)19 1/2
  • Top Plate Width (in)7 1/8
  • Top Plate Length (cm)19.53
  • Top Plate Width (cm)18.1
  • Top Plate MaterialStainless Steel
  • Min Temperature (° F)75
  • Max Temperature (° F)248
  • Min Temperature (DegreeC)20
  • Max Temperature (° C)120
  • Low Speed (rpm)0
  • High Speed (rpm)1100
  • No. Of Stirring Positions10
  • Max Stirring Volume per position (Liters)0.4
  • Length (in)24
  • Width (in)7 1/2
  • Height (in)2 7/16
  • Length (cm)60.96
  • Width (cm)19.05
  • Height (cm)6.19
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRT 10 Position Stirring Hot Plate, 115V
  • Warranty2 year
Reviews
Q&A