Idex Inline Solvent Filter, Male End, 2 µm, 1/16" OD; 1/EA

Representative image only.

Idex Inline Solvent Filter, Male End, 2 µm, 1/16" OD; 1/EA

Idex | Mfr: A-314-02| Item: 0201005

In-line Solvent Filters for running cleaner systems

£30.15GBP / Each
£36.18GBP (incl VAT)

£30.15GBP / Each
£36.18GBP (incl VAT)

Buy It Together

Current Item

Idex Inline Solvent Filter, Male End, 2 µm, 1/16" OD; 1/EA
Idex Inline Solvent Filter, Male End, 2 µm, 1/16" OD; 1/EA
0201005

£30.15GBP / Each
£36.18GBP (incl VAT)
+
Idex Semi-Prep Frit, SS, 0.5 µm; 0.062" OD, 0.20" Black PCTFE Ring; 1/EA
0200926

£25.51GBP / Each
£30.61GBP (incl VAT)
+ +
Idex MicroFilter Frit, PEEK, 0.5 µm, 0.195" OD, 0.25" OD PCTFE Ring, 6.1 µL; 1/EA
0201069

£13.17GBP / Each
£15.80GBP (incl VAT)
+ +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

£23.44GBP / Each
£28.13GBP (incl VAT)
=
Total Price 233.14 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One A-100 2 µm stainless steel frit with PEEK ring.

Key Features

  • Help prevent particulates from clogging equipment
  • Parts made of stainless steel and PEEK®
  • Replacement frits available
  • Applications: Alcohols, aromatics, flavors, free fatty acids, low-polarity pesticides
  • 1 year warranty

More About this Item

In-line solvent filters are specifically engineered to help prevent particulate contamination from clogging sensitive equipment. Ideally, they should be placed along the flow path line between the pump and injection valve/autosampler. Available in a variety of porosities, filters threaded to fit 1/16" OD tubing, allowing the use of most standard chromatography high-pressure fittings.

1 Year Warranty
Specifications
  • Housing MaterialStainless Steel
  • Pore Size (µm)2
  • ConnectionsMale end
  • Max Pressure (PSI)6000
  • DescriptionInline Solvent Filter, Male End, 2 µm, 1/16" OD; 1/EA
  • Warranty1 year
Reviews
Q&A