GF Signet 3-8350-1P 1/4-Din Temperature Transmitter, Panel Mount

Representative image only.

GF Signet 3-8350-1P 1/4-Din Temperature Transmitter, Panel Mount

GF Signet | Mfr: 3-8350-1P| Item: 9331010

Eliminate the need for costly custom thermowells—PVDF body maintains purity and outlasts metal sensors in aggressive liquids

Call For Price

Call For Price
Product Description

Key Features

  • 2 year warranty

More About this Item

Step 1: Choose a Temperature Sensor - 6'' or 15' Cable
Step 2: Choose a Fitting
Step 3: Choose a TemperatureTransmitter - Field or Panel Mount

All panel mount transmitters include everything for panel installation. Panel mount transmitters fit into a standard 1/4 DIN panel cutout.

Universal Mount SG 38050 Transmitter kit includes a conduit base, locking ring, and universal adapter for mounting the transmitter on a pipe, wall or other stationary surface

The Integral Mount SG38052 Transmitter kit includes a conduit base, locking ring, and integral adapter for mounting the transmitter and sensor directly onto a pipe.

Two year warrantyUL Listed.
Specifications
  • Control Input RTD100 Ω
  • Output4 to 20 mA (reversible)
  • Temperature Accuracy±0.9°F (0.5°C)
  • Accuracy of Span±0.9%
  • Description1/4-Din Temperature Transmitter, Panel Mount
  • Warranty2 year
Reviews
Q&A