FLIR Si2-LD Industrial Acoustic Imaging Camera for Pressurized Leak and Mechanical Fault Detections

Representative image only.

FLIR Si2-LD Industrial Acoustic Imaging Camera for Pressurized Leak and Mechanical Fault Detections

Flir | Mfr: T912339| Item: 3975916

Increase safety while avoiding costly failures by quickly detecting compressed air and gas leaks, mechanical faults, and partial discharges

Call For Price

Call For Price

Buy It Together

Current Item

FLIR Si2-LD Industrial Acoustic Imaging Camera for Pressurized Leak and Mechanical Fault Detections
FLIR Si2-LD Industrial Acoustic Imaging Camera for Pressurized Leak and Mechanical Fault Detections
3975916

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

Two batteries, battery charger, four power cables, neck strap, hard transportation case, USB memory stick, and a license card.

Key Features

  • Superior sound detection with 124 microphones
  • Buil-in automatic frequency tuning and distance measurement
  • Machine learning capabilities for accurate measurements
  • 12 MP color camera, 8x digital zoom for excellent image clarity
  • Upload or transfer snapshots and videos for further analysis
  • Effortless one-hand operation
  • IP54-rated for protection against water and dust
  • 10 year warranty

More About this Item

The Si2-series acoustic imaging cameras offer an effective way to address the inspection requirements for manufacturing, electrical, and utility industries. With its superior performance, ability to identify issues up to 200 m (656 ft) away, and detection and measurement with increased sensitivity, it is a perfect tool for ensuring operational efficiency and safety.

Each acoustic imaging camera features 124 microphones that help pick up very quiet noises even from a long distance—ideal for inspecting high-voltage systems. The imaging cameras use machine learning to distinguish the other characteristics of the sound pattern created by leaks and partial discharge (PD) from the background, ensuring accurate measurements. The captured sound, transposed to a 12 MP digital camera and displayed on a 5" touchscreen LCD, visually pinpoints the leak source and mechanical faults.

Upload snapshots and videos to FLIR Acoustic Camera Viewer (a cloud service) using a wi-fi connection for instant access on your computer and mobile devices. Use the included USB memory stick when wi-fi is not available to transfer snapshots or video files*. Lightweight and ergonomically designed imaging cameras are easy to hold with one hand, so you can keep one hand free to operate the camera or to inspect components. Use the built-in LED to illuminate dimly lit areas. A long-life battery pack makes these cameras excellent for extended field use.

The Si2-LD acoustic imaging camera is specially designed to detect leaks in facilities and identify mechanical faults. Quickly and easily identify and quantify small, hard-to-find compressed air and specific gas† leaks from up to 200 m (656 ft) away. Camera assists with bearing fault analysis to save on costly repairs, reduce downtime, and enhance maintenance efficiency.

*Snapshots and videos are automatically removed from the camera once they are uploaded to FLIR Acoustic Camera Viewer account or exported to a memory stick.

†Hydrogen, CO2, methane, natural gas, helium, argon, and ammonia

IP54 Rated10 Year Warranty
Specifications
  • Gas MeasuredCompressed air, hydrogen, CO2, methane, natural gas, helium, argon, ammonia
  • RangeBandwidth: 2 to 130 kHz
  • Weight (lbs)2.6
  • Weight (grams)1200
  • Battery TypeLi-ion rechargeable battery pack (included)
  • Battery LifeUp to 2.5 hours
  • Length (in)7
  • Height (in)11
  • Width (in)6
  • Length (cm)18
  • Height (cm)29
  • Width (cm)16
  • DescriptionIndustrial Acoustic Imaging Camera for Pressurized Leak and Mechanical Fault Detections
  • Warranty10 years
Reviews
Q&A