Environmental Express XFP-18 FluxPenser 18 positions

Representative image only.

Environmental Express XFP-18 FluxPenser 18 positions

Environmental Express | Item: 0477662

Gain efficiency, precision, and excellent reproducibility in sample and flux weighing

Call For Price

Call For Price
Product Description

Key Features

  • Adds flux to the desired weight within 1 mg accuracy
  • Automates weighing task, avoiding repetitive strain
  • Dispense granular or micro bead flux for optimal flexibility

More About this Item

Automatically calculate and accurately dispense the required amount of flux to the sample with a flux dosing dispenser. Two operating modes make it easy to accommodate your dispensing needs. Select absolute mode for high-accuracy flux dosing and weighing; relative mode lets you obtain a desired flux/sample ratio by weighing your sample then adding flux to the desired ratio. Silo is provided to facilitate flux reloading, while minimizing contamination and moisture exposure. Weight data can be transferred to most LIMS systems over standard communication protocols.

Specifications
  • Width (InchShort)32
  • Height (InchShort)20
  • Power (VAC)115 / 230
  • Height (in)20
  • Length (in)21
  • Width (in)32
  • Shipping weight (lbs)104
Reviews
Q&A